Specifications
Dimensions
- Container Size5 gal (US)
Details
- ApplicationHard Surface Repair and Resurfacing
- ColorGray
- Floor Cleaner TypeFloor Repair and Resurfacing
- FormPutty
- Product TypesConcrete Repair Material
- UPC_NO079340955554
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)