Motion
MR 2000
Putty - 8 oz, Cartridge, Color: Silver, Application: Automotive Exhaust, Boilers, Crucibles & Dies, Defective Molds, Exhaust Stacks, Flanges, Refractory Bricks & Ceramic Tiles, Sagger Plates
Mi Item #01510601
MFR #MR 2000
Price$139.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Putty - 8 oz, Cartridge, Color: Silver, Application: Automotive Exhaust, Boilers, Crucibles & Dies, Defective Molds, Exhaust Stacks, Flanges, Refractory Bricks & Ceramic Tiles, Sagger Plates
Mi Item #01510601
MFR #MR 2000

Mfr description
235579 95724 2000 PUTTY 8OZ CN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$139.64/each

Specifications

Dimensions

  • Package Size
    8 oz
  • Weight
    0.78 lbs

Details

  • Application
    Automotive Exhaust, Boilers, Crucibles & Dies, Defective Molds, Exhaust Stacks, Flanges, Refractory Bricks & Ceramic Tiles, Sagger Plates
  • Color
    Silver
  • Cure Time
    7 hr
  • Package Type
    Cartridge
  • Product Form
    Putty
  • Type
    Putty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)