Motion
PC 7319
Corrosion or Rust Inhibitor - 12 lb
Mi Item #01510603
MFR #PC 7319
Price$415.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion or Rust Inhibitor - 12 lb
Mi Item #01510603
MFR #PC 7319

Mfr description
209816 96092 NORDBAK CHEM RES COAT 11LB
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$415.56/each

Specifications

Dimensions

  • Container Size
    12 lb
  • Coverage Range
    75 sq. ft.
  • Size
    12 lb.
  • Weight
    13.53 lbs

Details

  • Adhesive Type
    Epoxy Adhesive
  • Battery Life
    20 min.
  • Certification
    CFIA
  • Container Type
    Can
  • Form
    Epoxy
  • Functional Cure Time
    16 hr.
  • Manufacturer Upc Number
    079340960923
  • Maximum Temperature
    Greater Than +200 °F
  • Mixing Ratio
    2.3:1
  • Temperature Range
    0 °F to 150 °F
  • Type
    Compound
  • UPC_NO
    079340960923
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)