Motion
PC 7455
Nordbak Epoxy Coating - 6 lb, Blue Color, Cure Time: 3 hr
MI ITEM #01510625
MFR #PC 7455
Price$367.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nordbak Epoxy Coating - 6 lb, Blue Color, Cure Time: 3 hr
MI ITEM #01510625
MFR #PC 7455

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$367.65/each

Specifications

Dimensions

  • Container Size
    6 lb.
  • Package Size
    6 lb
  • Shear Strength
    2400 psi

Details

  • Adhesive Material
    Epoxy Adhesive
  • Application
    Chutes & Hoppers, Cyclones, Dust Collectors, Exhausters, Fan Blades & Housings, Impellers, Pump Liners, Scrubbers, Separator Bodies, Transitions, Transport Elbows
  • Color
    Blue
  • Cure Time
    3 hr
  • Epoxy Color
    Blue
  • Full Cure
    3 hr.
  • Material Comp
    Ceramic, Metal
  • Mix Ratio
    2:1
  • Operating Temperature Range
    29 to 107 °C, -20 to 225 °F
  • Series
    Pneu-Wear
  • UPC_NO
    079340963634
  • Work Time
    10 min.

Overview

Mfr description
235598 96363 NORDBAK F/C PNEU WEAR 6LB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought