Overview
Mfr description
235600 96392 NORDBAK UL/HI WEAR CMP 25LB
Specifications
- Material CompCeramic, Metal
- ColorRed
- Package Size35 lb
- ApplicationChutes & Hoppers, Cyclones, Elbows, Exhausters, Fan Blades & Housings, Pulverizing Mills, Scrubbers
- Cure Time30 min
- UPC_NO079340963924
- TypeFine Particle Abrasion
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data