1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
PC 7234
Nordbak Corrosion or Rust Inhibitor - 2 lb
MI ITEM #
01510628
MFR #
PC 7234
Price
$502.68
/each
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Corrosion-Inhibiting Coatings
Corrosion and Rust Inhibitors
LOCTITE CORPORATION PC 7234
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
PC 7234
Nordbak Corrosion or Rust Inhibitor - 2 lb
MI ITEM #
01510628
MFR #
PC 7234
Mfr description
235601 96433 NORDBAK H/T BRUSH CERAM 2LB
Brushes on to form a smooth, corrosion-resistant coating
Protects against turbulence, abrasion and cavitation
Can also be used as a top coat over Loctite Nordbak wearing compounds for surface rebuilding and lasting protection
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD
$502
.68
/each
Add to Cart
Specifications
Dimensions
Container Size
2 lb
Weight
2.68 lbs
Details
Color
Red
Form
Liquid
Manufacturer Upc Number
079340964334
Maximum Temperature
+550 °F
UPC_NO
079340964334
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items