Motion
PC 7228
Nordbak Adhesive - Ceramic-filled, epoxy Compatible, 2 lb Package, 5 hr Cure Time, White color
Mi Item #01510629
MFR #PC 7228
Price$353.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nordbak Adhesive - Ceramic-filled, epoxy Compatible, 2 lb Package, 5 hr Cure Time, White color
Mi Item #01510629
MFR #PC 7228

Mfr description
209668 96443 NORDBAK BRUSH CERAM
  • Brushes on to form a smooth, corrosion-resistant coating
  • Protects against turbulence, abrasion and cavitation
  • Can also be used as a top coat over Loctite Nordbak wearing compounds for surface rebuilding and lasting protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$353.24/each

Specifications

Dimensions

  • Package Size
    2 lb
  • Shear Strength
    2780 psi

Details

  • Color
    White
  • Cure Time
    5 hr
  • Material Comp
    Ceramic-filled, epoxy
  • Mix Ratio
    2.8:1
  • Product Form
    Liquid
  • Series
    Nordbak
  • UPC_NO
    079340964433
  • Work Time
    15 min.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)