Motion
PC 3965
Fixmaster Epoxy Resin - Steel-Filled Compatible, 50 ml Package, 7 hr Cure Time, Gray color
MI ITEM #01510633
MFR #PC 3965
Price$59.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixmaster Epoxy Resin - Steel-Filled Compatible, 50 ml Package, 7 hr Cure Time, Gray color
MI ITEM #01510633
MFR #PC 3965

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$59.17/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Shear Strength
    2600 psi

Details

  • Color
    Gray
  • Cure Time
    7 hr
  • Filler Material
    Steel
  • Flammability
    Flammable
  • Material Comp
    Steel-Filled
  • Package Type
    Cartridge
  • UPC_NO
    079340966048

Overview

Mfr description
235605 96604 FAST STEEL EPOXY 50ML

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought