1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
97412
Polyurethane or Urethane Coating - 6 lb, 8 hr Drying Time
MI ITEM #
01510644
MFR #
97412
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Chemicals, Lubricants and Equipment
Corrosion-Inhibiting Coatings
Polyurethane and Urethane Coatings
LOCTITE CORPORATION 97412
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
97412
Polyurethane or Urethane Coating - 6 lb, 8 hr Drying Time
MI ITEM #
01510644
MFR #
97412
Mfr description
235610 97412 FIXMASTER FLX 80 LIQUID 6LB
Castable, two-part urethane for making molds, fixtures, expansion joints and non-scratching holding fixtures
Black color two-part urethane
Has flexibility of rubber with the strength of a urethane
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Container Size
6 lb
Details
Color
Black
Drying Time
8 hr
Temperature Range
Maximum of +180 °F
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items