Motion
EA 9035
Fixmaster Epoxy Resin - 50 ml Package, 8 hr Cure Time, Transparent color
MI ITEM #01510648
MFR #EA 9035
Your Price$43.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixmaster Epoxy Resin - 50 ml Package, 8 hr Cure Time, Transparent color
MI ITEM #01510648
MFR #EA 9035

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
Your Price$43.01/each(List $60.10)

Overview

Mfr description
235612 97434 4 MINUTE EPOXY 50ML CARTRDG

Specifications

  • Cure Time
    8 hr
  • Color
    Transparent
  • Flammability
    Flammable
  • Package Type
    Cartridge
  • Product Form
    Liquid
  • Package Size
    50 ml
  • Shear Strength
    2000 psi
  • UPC_NO
    079340974340

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text