Motion
EA 3476
Putty - 1 lb, Tub, Color: Silver, Application: Making Stainless Steel Molds, Rebuilding Stainless Steel Shafts, Renewing Stainless Steel Pumps, Repairing Stainless Steel Castings, Resurfacing Stainless Steel Equipment
MI ITEM #01510649
MFR #EA 3476
Price$155.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Putty - 1 lb, Tub, Color: Silver, Application: Making Stainless Steel Molds, Rebuilding Stainless Steel Shafts, Renewing Stainless Steel Pumps, Repairing Stainless Steel Castings, Resurfacing Stainless Steel Equipment
MI ITEM #01510649
MFR #EA 3476

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$155.26/each

Specifications

Dimensions

  • Package Size
    1 lb
  • Weight
    1.50 lbs

Details

  • Application
    Making Stainless Steel Molds, Rebuilding Stainless Steel Shafts, Renewing Stainless Steel Pumps, Repairing Stainless Steel Castings, Resurfacing Stainless Steel Equipment
  • Color
    Silver
  • Cure Time
    6 hr
  • Package Type
    Tub
  • Type
    Putty
  • Work Time
    20 min

Overview

Mfr description
235613 97443 FIXMASTER S/STEEL PUTTY 1LB
  • Stainless steel filled to better match the coefficient of thermal expansion of stainless steel
  • Sets in 20 minutes
  • Color: Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought