1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
PC 3466
Polyurethane or Urethane Coating - 1 lb, 6 hr Drying Time
MI ITEM #
01510650
MFR #
PC 3466
Price
$296.57
/each
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Corrosion-Inhibiting Coatings
Polyurethane and Urethane Coatings
LOCTITE CORPORATION PC 3466
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
PC 3466
Polyurethane or Urethane Coating - 1 lb, 6 hr Drying Time
MI ITEM #
01510650
MFR #
PC 3466
Mfr description
235614 97453 FIXMASTER ALUM LIQUID 1LB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD
$296
.57
/each
Add to Cart
Specifications
Dimensions
Container Size
1 lb
Details
Color
Silver
Drying Time
6 hr
Temperature Range
Maximum of +200 °F
UPC_NO
079340974531
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items