Motion
PC 7254
Fixmaster Putty - 1 lb, Color: Aluminum, Application: Bonding
Mi Item #01510651
MFR #PC 7254
Price$158.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixmaster Putty - 1 lb, Color: Aluminum, Application: Bonding
Mi Item #01510651
MFR #PC 7254

Mfr description
235615 97463 FIXMASTER ALUM PUTTY 1LB KT
  • Similar to Loctite Fixmaster Steel Putty, but aluminum fills to better match the coefficient of thermal expansion of aluminum
  • Sets in 20 minutes
  • Color: Aluminum
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$158.51/each

Specifications

Dimensions

  • Package Size
    1 lb
  • Shear Strength
    4000 psi
  • Weight
    1.50 lbs

Details

  • Application
    Bonding
  • Color
    Aluminum
  • Cure Time
    24 hr
  • Mix Ratio
    4:1
  • Product Form
    Liquid
  • Series
    Fixmaster
  • Type
    Putty
  • Work Time
    20 min
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)