Motion
EA 3478
Fixmaster Adhesive - Ferro-Silicon Compatible, 1 lb Package, 24 hr Cure Time, Gray color
Mi Item #01510652
MFR #EA 3478
Price$178.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixmaster Adhesive - Ferro-Silicon Compatible, 1 lb Package, 24 hr Cure Time, Gray color
Mi Item #01510652
MFR #EA 3478

Mfr description
209822 FIXMASTER SUPERIOR METL 1LB KT
  • Non-rusting, ferro-silicone-filled epoxy
  • Extremely high compressive strength and wear resistance
  • Ideal for rebuilding worn surfaces exposed to harsh environments
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$178.53/each

Specifications

Dimensions

  • Package Size
    1 lb
  • Shear Strength
    2500 psi

Details

  • Color
    Gray
  • Cure Time
    24 hr
  • Filler Material
    Ferro-Silicon
  • Flammability
    Flammable
  • Material Comp
    Ferro-Silicon
  • Package Type
    Tub
  • UPC_NO
    079340974739
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)