Motion
EA 3472
Fixmaster Adhesive - Steel-Filled Compatible, 1 lb Package, 6 hr Cure Time, Blue color
Mi Item #01510654
MFR #EA 3472
Price$158.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixmaster Adhesive - Steel-Filled Compatible, 1 lb Package, 6 hr Cure Time, Blue color
Mi Item #01510654
MFR #EA 3472

Mfr description
235617 97483 FIXMASTER STEEL LIQUID 1LB
  • A pourable and self-leveling, steel-filled epoxy
  • Ideal for casting or making molds
  • Works well to fill hard-to-reach areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$158.30/each

Specifications

Dimensions

  • Package Size
    1 lb
  • Shear Strength
    1900 psi

Details

  • Color
    Blue
  • Cure Time
    6 hr
  • Filler Material
    Aluminum, Bronze, Copper
  • Flammability
    Flammable
  • Material Comp
    Steel-Filled
  • UPC_NO
    079340974838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)