Motion
EA 3472
Fixmaster Adhesive - Stainless Steel Compatible, 4 lb Package, 6 hr Cure Time, Blue color
MI ITEM #01510655
MFR #EA 3472
Your Price$342.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixmaster Adhesive - Stainless Steel Compatible, 4 lb Package, 6 hr Cure Time, Blue color
MI ITEM #01510655
MFR #EA 3472

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$342.50/each(List $393.88)

Overview

Mfr description
235618 97484 FIXMASTER STEEL LIQUID
  • A pourable and self-leveling, steel-filled epoxy
  • Ideal for casting or making molds
  • Works well to fill hard-to-reach areas
  • Can be machined when cured
  • Will rust
  • Sets in 25 minutes
  • Color: Gray

Specifications

  • Cure Time
    6 hr
  • Color
    Blue
  • Flammability
    Flammable
  • Package Size
    4 lb
  • Shear Strength
    1900 psi
  • Filler Material
    Aluminum, Bronze, Copper
  • UPC_NO
    079340974845

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text