Motion
PC 7303
Nordbak Epoxy Coating - 25 lb, Gray Color, Cure Time: 6 hr
Mi Item #01510659
MFR #PC 7303
Price$1,259.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nordbak Epoxy Coating - 25 lb, Gray Color, Cure Time: 6 hr
Mi Item #01510659
MFR #PC 7303

Mfr description
235622 98372 NORDBAK H/T PNEU WEAR 25LB
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$1,259.05/each

Specifications

Dimensions

  • Container Size
    25 lb.
  • Package Size
    25 lb
  • Shear Strength
    2400 psi

Details

  • Adhesive Material
    Epoxy Adhesive
  • Application
    Cyclones, Dust Collectors, Elbows, Hoppers, Pneumatic Conveying Systems, Slurry Pumps
  • Color
    Gray
  • Cure Time
    6 hr
  • Epoxy Color
    Gray
  • Flash Point
    93 °C
  • Full Cure
    Heat Cure
  • Material Comp
    Ceramic, Metal
  • Max Operating Temperature
    450 °F
  • Mix Ratio
    4:1
  • Operating Temperature Range
    -20 to 450 °F
  • Series
    Pneu-Wear
  • Type
    Wear Resistant Coating
  • UPC_NO
    079340983724
  • Work Time
    30 min.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)