Motion
PC 7317
Nordbak® Pneu-Wear Epoxy Coating - 25 lb, Gray Color, Cure Time: 6 hr
Mi Item #01510660
MFR #PC 7317
Price$1,023.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nordbak® Pneu-Wear Epoxy Coating - 25 lb, Gray Color, Cure Time: 6 hr
Mi Item #01510660
MFR #PC 7317

Mfr description
209676 NORDBAK PNEU WEAR 25LB KT
  • Two-component epoxy, filled with small ceramic beads and silicon carbide, for protecting processing equipment from fine particle abrasion
  • Trowelable and non-sag epoxy is recommended for rebuilding, repairing and protecting high wear areas under typical dry service temperatures of up to 250°F (121°C)
  • Will not sag or shrink, so it is also suitable for providing abrasion resistance on overhead and vertical surfaces
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$1,023.59/each

Specifications

Dimensions

  • Container Size
    25 lb.
  • Package Size
    25 lb
  • Shear Strength
    2400 psi

Details

  • Adhesive Material
    Epoxy Adhesive
  • Application
    Cyclones, Dust Collectors, Elbows, Hoppers, Slurry Pumps
  • Color
    Gray
  • Cure Time
    6 hr
  • Epoxy Color
    Gray
  • Flash Point
    93 °C
  • Full Cure
    6 hr.
  • Material Comp
    Ceramic, Metal
  • Max Operating Temperature
    250 °F
  • Mix Ratio
    4:1
  • Operating Temperature Range
    -20 to 250 °F
  • Series
    Pneu-Wear
  • Type
    Two Part Epoxy
  • UPC_NO
    079340983823
  • Work Time
    30 min.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)