Motion
PC 7226
Epoxy Coating - 3 lb, Gray Color, Cure Time: 6 hr
Mi Item #01510661
MFR #PC 7226
Price$229.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Coating - 3 lb, Gray Color, Cure Time: 6 hr
Mi Item #01510661
MFR #PC 7226

Mfr description
209824 NORDBAK PNEU WEAR 3LB KT
  • Two-component epoxy, filled with small ceramic beads and silicon carbide, for protecting processing equipment from fine particle abrasion
  • Trowelable and non-sag epoxy is recommended for rebuilding, repairing and protecting high wear areas under typical dry service temperatures of up to 250°F (121°C)
  • Will not sag or shrink, so it is also suitable for providing abrasion resistance on overhead and vertical surfaces
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$229.13/each

Specifications

Dimensions

  • Package Size
    3 lb
  • Shear Strength
    2400 psi

Details

  • Adhesive Material
    Epoxy Adhesive
  • Application
    Cyclones, Dust Collectors, Elbows, Hoppers, Slurry Pumps
  • Application Temperature Range
    59 to 104 °F
  • Color
    Gray
  • Cure Time
    6 hr
  • Epoxy Color
    Gray
  • Full Cure
    6 hr.
  • Material Comp
    Ceramic, Metal
  • Max Operating Temperature
    248 °F
  • Mix Ratio
    4:1
  • Operating Temperature Range
    -22 to 248 °F
  • Series
    Pneu-Wear
  • Type
    Wear Resistant Coating
  • UPC_NO
    079340983830
  • Work Time
    30 min.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)