Motion
EA 3463
Fixmaster Putty - 4 oz, Stick, Color: Gray, Application: Bonding
Mi Item #01510673
MFR #EA 3463
Price$34.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixmaster Putty - 4 oz, Stick, Color: Gray, Application: Bonding
Mi Item #01510673
MFR #EA 3463

Mfr description
209681 98853 FIXMASTER METAL MAGIC STICK
  • Steel epoxy in stick form
  • Cut off a section, knead and apply to leaking pipes or damaged equipment
  • Cures in ten minutes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.75/each

Specifications

Dimensions

  • Package Size
    4 oz
  • Shear Strength
    2500 psi
  • Weight
    0.33 lbs

Details

  • Application
    Bonding
  • Color
    Gray
  • Cure Time
    1 hr
  • Package Type
    Stick
  • Product Form
    Putty
  • Series
    Fixmaster
  • Type
    Underwater, Wet or Damp Repairs
  • Work Time
    5 min
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)