Motion
PC 7230
Nordbak Adhesive - Ceramic, Metal Compatible, 25 lb Package, 7 hr Cure Time, Gray color
Mi Item #01510676
MFR #PC 7230
Price$1,220.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nordbak Adhesive - Ceramic, Metal Compatible, 25 lb Package, 7 hr Cure Time, Gray color
Mi Item #01510676
MFR #PC 7230

Mfr description
235631 99112 NORDBAK H/T WEAR CMPND 25LB
  • Resists sliding abrasion and temperatures to 450°F
  • Must be post-cured for maximum temperature resistance and performance
  • Trowelable
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$1,220.50/each

Specifications

Dimensions

  • Package Size
    25 lb

Details

  • Color
    Gray
  • Cure Time
    7 hr
  • Flammability
    Flammable
  • Material Comp
    Ceramic, Metal
  • Operating Temperature Range
    -29 to +230 °C
  • Product Form
    Paste
  • UPC_NO
    079340991125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)