Motion
PC 9626
PC 9626
Mi Item #01510684
MFR #PC 9626
Price$525.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PC 9626
Mi Item #01510684
MFR #PC 9626

Mfr description
235637 99545 FIXMASTER DEEP POUR GRT 5GA
  • Aggregate-filled epoxy system pours up to 6" deep, including self-leveling applications under rails and sole plates
  • High strength material bonds to steel, concrete and itself
  • Withstands high torque loading
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$525.73/each

Specifications

Dimensions

  • Package Size
    5 gal (US)

Details

  • Adheres to
    Concrete, Steel
  • Application
    Grouting
  • Application Time
    30 min
  • Color
    Black
  • Functional Cure Time
    24 hr
  • Operating Temperature Range
    -20 to +225 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)