Motion
EA 3471
Putty - 1 lb, Tub, Color: Silver, Application: Filling, Patching, Resurfacing, Sealing
Mi Item #01510691
MFR #EA 3471
Price$93.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Putty - 1 lb, Tub, Color: Silver, Application: Filling, Patching, Resurfacing, Sealing
Mi Item #01510691
MFR #EA 3471

Mfr description
219292 99913 FIXMASTER STEEL PUTTY 1LB
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$93.27/each

Specifications

Dimensions

  • Package Size
    1 lb
  • Shear Strength
    20.0 N/mm²
  • Weight
    1.50 lbs

Details

  • Application
    Filling, Patching, Resurfacing, Sealing
  • Color
    Silver
  • Cure Time
    6 hr
  • Package Type
    Tub
  • Type
    Steel-reinforced repair putty
  • Work Time
    18 min
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)