1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
PC 235642
Putty - 4 lb, Tub, Color: Silver, Application: Filling, Patching, Resurfacing, Sealing
Mi Item #
01510693
MFR #
PC 235642
Price
$407.49
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Sealants
Putties
LOCTITE CORPORATION PC 235642
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
PC 235642
Putty - 4 lb, Tub, Color: Silver, Application: Filling, Patching, Resurfacing, Sealing
Mi Item #
01510693
MFR #
PC 235642
Mfr description
235642 99914 FIXMASTER STEEL PUTTY 4LB
A non-slumping, two-part, steel-filled putty
Ideally-suited for rebuilding steel surfaces
Can be machined when cured
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD
$407
.49
/each
Add to Cart
Specifications
Dimensions
Package Size
4 lb
Weight
5.00 lbs
Details
Application
Filling, Patching, Resurfacing, Sealing
Color
Silver
Cure Time
6 hr
Package Type
Tub
Product Form
Putty
Type
Putty
Work Time
18 min
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items