Motion
98454
Adhesive Mixing Nozzle - 1:1, 2:1, 4:1 Mix Ratio, Qty 10
MI ITEM #01510706
MFR #98454
Price$19.16/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Mixing Nozzle - 1:1, 2:1, 4:1 Mix Ratio, Qty 10
MI ITEM #01510706
MFR #98454

Mfr description
720225 98454 STATIC MIXER6MMLUER 21E
  • Luer tip (accepts dispense needles)
  • Overall length: 6”
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.16/pk

Specifications

Dimensions

  • Cartridge Size
    50 ml

Details

  • For Use With
    Speedbonder Dual Cartridges
  • Mix Ratio
    1:1, 2:1, 4:1
  • Package Quantity
    10
  • Type
    Mixing Nozzle
  • UPC_NO
    079340984547

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)