Motion
PC 7227
Nordbak Adhesive - 6 lb Package, 6 hr Cure Time, Gray color
MI ITEM #01510715
MFR #PC 7227
Price$566.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nordbak Adhesive - 6 lb Package, 6 hr Cure Time, Gray color
MI ITEM #01510715
MFR #PC 7227

Mfr description
209825 98732 NORDBAK BRUSH CERAM GRY
  • Brushes on to form a smooth, corrosion-resistant coating
  • Protects against turbulence, abrasion and cavitation
  • Can also be used as a top coat over Loctite Nordbak wearing compounds for surface rebuilding and lasting protection
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$566.78/each

Specifications

Dimensions

  • Container Size
    6 lb.
  • Package Size
    6 lb
  • Shear Strength
    3020 psi
  • Shelf Life
    2 yr

Details

  • Application
    Heat Exchangers, Condensers, Lining Tanks and Chutes, Resurfacing, Repairing Rudders, Pintel Housings, Repairing Cooling Pump Impellers, Butterfly Valves
  • Color
    Gray
  • Cure Time
    6 hr
  • Full Cure
    6 hr.
  • Max Operating Temperature
    200 °F
  • Mix Ratio
    2.75:1
  • Product Form
    Liquid
  • Series
    Nordbak
  • Standards Met
    ABS
  • UPC_NO
    079340987326
  • Work Time
    30 min.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)