Motion
PC 7227
Nordbak Adhesive - 2 lb Package, 6 hr Cure Time, Gray color
Mi Item #01510717
MFR #PC 7227
Price$253.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nordbak Adhesive - 2 lb Package, 6 hr Cure Time, Gray color
Mi Item #01510717
MFR #PC 7227

Mfr description
209826 98733 NORDBAK BRUSH CERAM GRY
  • Brushes on to form a smooth, corrosion-resistant coating
  • Protects against turbulence, abrasion and cavitation
  • Can also be used as a top coat over Loctite Nordbak wearing compounds for surface rebuilding and lasting protection
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$253.13/each

Specifications

Dimensions

  • Container Size
    2 lb.
  • Package Size
    2 lb
  • Shear Strength
    3020 psi

Details

  • Color
    Gray
  • Cure Time
    6 hr
  • Mix Ratio
    2.75:1
  • Package Type
    Can
  • Product Form
    Liquid
  • Series
    Nordbak
  • UPC_NO
    079340987333
  • Work Time
    30 min.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)