Motion
PC 7222
Putty - 1 lb, Tub, Color: Gray, Application: Filling
MI ITEM #01510718
MFR #PC 7222
Price$165.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Putty - 1 lb, Tub, Color: Gray, Application: Filling
MI ITEM #01510718
MFR #PC 7222

Mfr description
235626 98742 FIXMASTER WEAR RES PTTY 1LB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$165.17/each

Specifications

Dimensions

  • Package Size
    1 lb
  • Shelf Life
    2 yr
  • Weight
    1.39 lbs

Details

  • Application
    Filling
  • Color
    Gray
  • Cure Time
    6 hr
  • Full Cure
    6 hr.
  • Max Operating Temperature
    225 °F
  • Mix Ratio
    2:1
  • Package Type
    Tub
  • Product Form
    Paste
  • Type
    Steel Filled, in Stick Form
  • Work Time
    30 min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)