Motion
W5208LLU

NTN
W5208LLU

Angular Contact Bearing - 40 mm Bore, 80 mm OD, 1.3125 in Width, 25 ° Contact Angle, CN, Double Sealed
MI ITEM #01510757
MFR #W5208LLU
List Price$290.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W5208LLU

Angular Contact Bearing - 40 mm Bore, 80 mm OD, 1.3125 in Width, 25 ° Contact Angle, CN, Double Sealed
MI ITEM #01510757
MFR #W5208LLU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$290.35/each for your price

Overview

Mfr description
W5208LLU BALL BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    1.49 lbs
  • Contact Angle
    25 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Internal Clearance
    CN
  • Closure Type
    Double Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    9892 lbf
  • Radial Static Load Capacity
    7531 lbf
  • Bearing Material
    High Carbon Chrome Steel
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Inner Ring Width
    1.3125 in, 33.338 mm
  • Maximum RPM (Grease)
    5600 rpm
  • Description
    W5208LLU BALL BRG
  • Outer Ring Width
    33.338 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359510256
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text