Motion
W5207LLUC3

NTN
W5207LLUC3

Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 1.1875 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C0
Mi Item #01510761
MFR #W5207LLUC3
Price$219.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W5207LLUC3

Double Row Angular Contact Bearing - 35 mm Bore, 72 mm OD, 1.1875 in Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C0
Mi Item #01510761
MFR #W5207LLUC3

Mfr description
W5207LLUC3 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.52/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    1.1875 in, 30.162 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    1.1875 in
  • Precision Rating
    Not Rated
  • Weight
    1.11 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Configuration
    Two
  • Description
    W5207LLUC3 BALL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    4547359510171
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8750 lbf
  • Radial Static Load Capacity
    6450 lbf
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    W520
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359510171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)