Motion
W5206ZZ

NTN
W5206ZZ

Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 27 mm Width, Double Shielded, Without Snap Ring, C0
MI ITEM #01510762
MFR #W5206ZZ
Your Price$184.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W5206ZZ

Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 27 mm Width, Double Shielded, Without Snap Ring, C0
MI ITEM #01510762
MFR #W5206ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$184.41/each(List $212.08)

Overview

Mfr description
W5206ZZ BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Closure Type
    Double Shielded
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    6650 lbf
  • Radial Static Load Capacity
    4740 lbf
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Series
    W520
  • Weight
    0.75 lbs
  • Manufacturer Upc Number
    4547359510126
  • UPC_NO
    4547359510126
  • Description
    W5206ZZ BALL BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text