Motion
W5205ZZ

NTN
W5205ZZ

Double Row Angular Contact Bearing - 25 mm Bore, 52 mm OD, 0.9375 in Width, Double Shielded, Without Snap Ring, C0
MI ITEM #01510765
MFR #W5205ZZ
Price$159.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W5205ZZ

Double Row Angular Contact Bearing - 25 mm Bore, 52 mm OD, 0.9375 in Width, Double Shielded, Without Snap Ring, C0
MI ITEM #01510765
MFR #W5205ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$159.87/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.9375 in, 23.812 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.9375 in
  • Precision Rating
    Not Rated
  • Weight
    0.45 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    W5205ZZ BALL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    4547359510041
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4790 lbf
  • Radial Static Load Capacity
    3300 lbf
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Series
    W520
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359510041

Overview

Mfr description
W5205ZZ BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought