Specifications
Dimensions
- Filter Size050
- Port Size3/4 NPT
Details
- Bypass25 psid
- Fluid CompOil-in-Water Fluids, Synthetic Fluids, Water-in-Oil Fluids
- Head MaterialAluminum
- Head TypeSingle
- Manufacturer Catalog
- Max Operating Temperature230 °F
- Maximum Operating Pressure174 psi
- Min Operating Temperature-4 °F
- Seal MaterialNitrile Rubber (NBR)
- SeriesMPS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)