Motion
7232BG

NTN
7232BG

Angular Contact Bearing - 160 mm Bore, 290 mm OD, 48 mm Width, Open, 40 ° Contact Angle, CN
MI ITEM #01511028
MFR #7232BG
List Price$4,664.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7232BG

Angular Contact Bearing - 160 mm Bore, 290 mm OD, 48 mm Width, Open, 40 ° Contact Angle, CN
MI ITEM #01511028
MFR #7232BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,664.56/each for your price

Overview

Mfr description
7232BG - BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    High Strength, 2 piece, Machined
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    CN
  • Radial Dynamic Load Capacity
    238000 N
  • Radial Static Load Capacity
    279000 N
  • Cage Material
    Brass
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Inner Ring Width
    1.8898 in, 48.000 mm
  • Configuration
    One
  • Max Rpm
    2700 rpm
  • Precision Rating
    ISO Class 0
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Weight
    31.09 lbs
  • Manufacturer Upc Number
    4547359447668
  • UPC_NO
    4547359447668
  • Description
    7232BG - BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text