Motion
NKI 12/16

SKF
NKI 12/16

Needle Roller Bearing - 12 mm Bore, 24 mm OD, 16 mm Width, Open
Mi Item #01511257
MFR #NKI 12/16
Price$67.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKI 12/16

Needle Roller Bearing - 12 mm Bore, 24 mm OD, 16 mm Width, Open
Mi Item #01511257
MFR #NKI 12/16

Mfr description
NKI 12/16 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.01/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.09 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKI 12/16 Needle Roller Bearing features a 12 mm bore diameter, 24 mm outside diameter, 16 mm overall width, open closure type, and a weight of 0.09 lbs, making it ideal for precision applications.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577117809
  • Max Rpm
    26000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    11.7 kN
  • Radial Static Load Capacity
    15.3 kN
  • Series
    NKI
  • UPC_NO
    7316577117809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)