Motion
B207AB CL

MORSE
B207AB CL

Cam Clutch - B200A Series, 1.6570 in Bore Diameter, 2.8326 in Overall Diameter, Torque Capacity 275 ft-lbs, Operation Mode = Backstopping
Mi Item #01511308
MFR #B207AB CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
B207AB CL

Cam Clutch - B200A Series, 1.6570 in Bore Diameter, 2.8326 in Overall Diameter, Torque Capacity 275 ft-lbs, Operation Mode = Backstopping
Mi Item #01511308
MFR #B207AB CL

Mfr description
B207AB CAM CLUTCH
  • Clutches Require Bearing support to assure concentricity between inner and outer races. Taper on this shaft should not exceed .0002 inches per inch.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.6570 in
  • Keyway Size
    1/4 x 1/8 in
  • Overall Diameter
    2.8326 in
  • Overall Width
    1.1250 in
  • Weight
    1.21 lbs

Details

  • Additional Details
    The B200 Series clutch is designed with a full complement of cams retained in the outer race and requires bearing support, lubrication and sealing. The B200A clutch is primarily used for backstopping applications, such as a pump backstop application, but can be used for indexing or overrunning applications as well. The outer race diameter is the same as the metric 6200 series ball bearing to facilitate assembly adjacent to the ball bearing.
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    B207AB CL
  • Manufacturer Product Page
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Over Running Rpm Inner Race
    2000 rpm
  • Series
    B200A
  • Torque Capacity
    275 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)