Motion
UCFCX05
Flange-Mount Ball Bearing Unit - 25 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal with Flinger Seal
MI ITEM #01511334
MFR #UCFCX05
Price$73.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 25 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal with Flinger Seal
MI ITEM #01511334
MFR #UCFCX05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$73.97/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    92 mm
  • Bolt Size
    M8
  • Bore Diameter  
    25 mm
  • Length Through Bore
    38.1 mm
  • Overall Length Diameter  
    111 mm
  • Pilot Diameter
    76 mm
  • Unit Standoff
    32.2 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2000 kgf
  • Radial Static Load Capacity
    1150 kgf
  • Replacement Bearing
    UCX05
  • Seal Type
    Contact Seal with Flinger
  • Series
    UCFCX00
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250118502

Overview

Mfr description
UCFCX05 25MM PILOTED FLG CART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought