Motion
ZA5315F 3 15/16 PILLOWBLK ROLLER BRG

REXNORD INC
ZA5315F 3 15/16 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing - 3-15/16 in Bore Dia., Cast Iron Material
MI ITEM #01511675
MFR #ZA5315F 3 15/16 PILLOWBLK ROLLER BRG
List Price$14,371.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZA5315F 3 15/16 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing - 3-15/16 in Bore Dia., Cast Iron Material
MI ITEM #01511675
MFR #ZA5315F 3 15/16 PILLOWBLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,371.92/each for your price

Overview

Mfr description
ZA 5315 F PIL BLK

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • Base To Bore Centerline
    4.2500 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Seal Type
    Clearance Seal
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.7500 in
  • Weight
    65 lbs
  • Manufacturer Upc Number
    698210025694
  • UPC_NO
    698210025694
  • Locking Type
    Double Setscrew Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text