Motion
PB22563FE 3 15/16 PILLOWBLK RLR BRG

LINK-BELT
PB22563FE 3 15/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Iron Material
MI ITEM #01511717
MFR #PB22563FE 3 15/16 PILLOWBLK RLR BRG
List Price$9,370.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PB22563FE 3 15/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Iron Material
MI ITEM #01511717
MFR #PB22563FE 3 15/16 PILLOWBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,370.15/each for your price

Overview

Mfr description
PB22563FE PILLOWBLK P-B22563FE

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    4.4375 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Spherical Roller
  • Seal Type
    Contact Seal
  • Weight
    79 lbs
  • Manufacturer Upc Number
    662327111038
  • UPC_NO
    662327111038
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought