Motion
46-308MN
Double Lock, Standard Cable Tie - Natural, Nylon, 8 in Length, 75 lbs Tensile Strength, 1000 Per Package
MI ITEM #01511761
MFR #46-308MN
Your Price$76.39/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lock, Standard Cable Tie - Natural, Nylon, 8 in Length, 75 lbs Tensile Strength, 1000 Per Package
MI ITEM #01511761
MFR #46-308MN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$76.39/bg(List $87.85)

Overview

Mfr description
46-308MN CABLE TIE .17X8"
  • 8 in Long X 0.17 in Wide X .055 Thick with 75 Lb. Tensile Strength
  • Natural in color
  • Made from durable 100% nylon 6/6 material
  • 1000/Bag

Specifications

  • Cable Tie Type
    Double Lock, Standard
  • Maximum Bundle Diameter
    2 in
  • Tensile Strength
    75 lbs
  • Length
    8 in
  • Width
    0.17 in
  • Material
    Nylon
  • Color
    Natural
  • Package Quantity
    1000
  • UPC_NO
    032076882419
  • Manufacturer Upc Number
    032076882419

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text