Motion
DGB61960MC3
Radial/Deep Groove Ball Bearing - Straight Bore, 300 mm ID, 420 mm OD, 56 mm Width, Open, Without Snap Ring
MI ITEM #01511819
MFR #DGB61960MC3
List Price$18,104.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 300 mm ID, 420 mm OD, 56 mm Width, Open, Without Snap Ring
MI ITEM #01511819
MFR #DGB61960MC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,104.60/each for your price

Overview

Mfr description
DGB61960MC3 BRG
  • Made in the USA

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Seal Type
    Open
  • Bearing Material
    Steel
  • Cage Material
    Two-piece Machined Brass
  • Manufacturer Catalog Number
    DGB61960MC3
  • Manufacturer Upc Number
    662293355399
  • UPC_NO
    662293355399
  • Weight
    46.6 lbs
  • Features & Benefits
    • Made in the USA
  • Description
    DGB61960MC3 BRG
  • Harmonization Code
    8482.10.10.80
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The DGB61960MC3 is a 300 mm bore radial/deep groove ball bearing with 420 mm OD, 56 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text