Motion
8C134
Sleeve Coupling Hub - Type C Clamp Hub, Size 8, 1.7500 in Bore, High Strength Cast Iron Material
Mi Item #01511960
MFR #8C134
Price$481.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Type C Clamp Hub, Size 8, 1.7500 in Bore, High Strength Cast Iron Material
Mi Item #01511960
MFR #8C134

Mfr description
8C X 1-3/4 SURE FLEX FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$481.70/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Coupling Overall Length
    6.1250 in
  • Coupling Size Code
    8
  • Distance Between Shafts
    2.5625 to 4.0000 in
  • Flange Diameter  
    5.4500 in
  • Hub End Outside Diameter
    3.8750 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    2.5000 in
  • Outside Diameter
    5.4500 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0015 in
  • Bore Type
    Bored to Size
  • Hub Flange Type Code
    C
  • Hub Material
    High Strength Cast Iron
  • Hub Type
    Type C Clamp Hub
  • Manufacturer Upc Number
    698672650120
  • Material
    High Strength Cast Iron
  • Max Rpm
    4500 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    1475 in-lbs (EPDM Sleeve), 4530 in-lbs (Hytrel Sleeve)
  • UPC_NO
    698672650120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)