Motion
6224-M
Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 215 mm OD, 40 mm Width, Open, Without Snap Ring
Mi Item #01512022
MFR #6224-M
Price$1,542.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 215 mm OD, 40 mm Width, Open, Without Snap Ring
Mi Item #01512022
MFR #6224-M

Mfr description
6224-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,542.25/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    40 mm
  • Precision Rating
    Not Rated
  • Weight
    13.93 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    6224-M
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 6224-M Radial/Deep Groove Ball Bearing features 120 mm bore diameter, straight bore, open closure, 215 mm outside diameter, and 40 mm width.
  • Manufacturer Catalog Number
    6224-M
  • Max Rpm
    4200 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    154000 N
  • Radial Static Load Capacity
    123000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4026677049605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)