Motion
H-1000 50MM PILOT MT HI

NEXEN GROUP
H-1000 50MM PILOT MT HI

Friction Clutch - 50 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #01512024
MFR #H-1000 50MM PILOT MT HI
Price$3,899.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
H-1000 50MM PILOT MT HI

Friction Clutch - 50 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #01512024
MFR #H-1000 50MM PILOT MT HI

Mfr description
950357 H1000 50MM BORE SPCL CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,899.61/each

Specifications

Dimensions

  • Bore Diameter
    1.9688 in
  • Clutch Peak Thermal Input Rate
    33.70 kW
  • Drive Inertia
    1254.15 kg-cm²
  • Maximum Continuous Thermal Dissipation
    1.68 kW
  • Minimum Sprocket Size
    80/35T, 100/27T
  • Overall Diameter
    255.5 mm
  • Overall Length
    215.9 mm
  • Pilot Diameter
    120 mm
  • Port Size
    1/4 BSPT
  • Weight
    61.00 lbs

Details

  • Additional Details
    Pilot mount clutches accept customer supplied pulleys or sprockets. Static torque up to 455 Nm, maximum speed 1800 rpm, transmitted power up to 18.6 kW, continuous thermal dissipation up to 1.68 kW, bores up to 50 mm. Features sealed ball bearings, and splined hub. Available in pilot mount models only.
  • Approximate Clutch Facing Life
    1372 kWhr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Vol When Worn Out
    10.320 cm³
  • Clutch Air Chamber Volume When New
    33.462 cm³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Purple
  • Clutch Facing Effective Area
    324.30 cm²
  • Clutch Facing Type
    High Coefficient
  • Clutch Heat Sink Capacity
    312000 J
  • Clutch Response Factor
    0.230
  • Clutch Type
    Friction Clutch
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    6.0 bar
  • Max Rpm
    1800 rpm
  • Min Engagement Pressure
    0.3 bar
  • Model
    H-1000
  • Mounting Configuration
    Shaft Mounted
  • Pilot Or Drive Flg Bolt Circle Data
    4, M10 Bolts @ 90° on a 144 mm Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Series
    H-1000
  • Shaft Inertia
    527.79 kg/cm²
  • UPC_NO
    662284230650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)