Motion
1210T HUB RSB

FALK
1210T HUB RSB

Gear Coupling Hub - 1210T Coupling Size Code, Steel Hub Material, Rough Stock Bore Bore, 12.0000 in, 304.80 mm Length Through Bore
MI ITEM #01512046
MFR #1210T HUB RSB
Price$18,927.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1210T HUB RSB

Gear Coupling Hub - 1210T Coupling Size Code, Steel Hub Material, Rough Stock Bore Bore, 12.0000 in, 304.80 mm Length Through Bore
MI ITEM #01512046
MFR #1210T HUB RSB

Mfr description
1210T X RSB HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,927.02/each

Specifications

Dimensions

  • Bore Length
    12.0000 in, 304.80 mm
  • Coupling Size Code
    1210T
  • Hub Diameter  
    21.0000 in, 533.40 mm
  • Length Through Bore  
    12.0000 in, 304.80 mm
  • Maximum Bore Diameter
    14.0000 in, 355.60 mm
  • Min Bore Diameter
    7.0000 in, 177.80 mm
  • Outside Diameter
    21.0000 in
  • Overall Length
    12.0000 in
  • Weight
    1,255.75 lbs

Details

  • Bore Fit
    Rough Bore
  • Bore Type
    Rough Stock Bore
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Straight Bore Style
  • Coupling Type
    Grid
  • Hub Material
    Steel
  • Hub Style
    Rough Stock Bore
  • Manufacturer Catalog Number
    0334246
  • Material
    Steel
  • Product Type
    Grid Coupling Hubs
  • Series
    Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)