Motion
49027-0027
Specialty Tool - 19 in Length
Mi Item #01512141
MFR #49027-0027
Price$67.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Specialty Tool - 19 in Length
Mi Item #01512141
MFR #49027-0027

Mfr description
TOOLS F-4 FLEX HOOK 19" NON-REMOVEABLE
  • F-4 is a small flexible packing hook with non-removable tip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.35/each

Specifications

Dimensions

  • Length
    19 in

Details

  • Additional Details
    Garlock flexible packing hooks with non-removable corkscrew tips are used to remove packing from stuffing boxes.
  • Applications
    Packing removal from stuffing box for valves, pumps, and other applications
  • Features
    Flexible Shaft, Non-Removable Corkscrew Tip, Replaceable and interchangeble tips
  • Harmonization Code
    8205598000
  • Manufacturer Upc Number
    NULL
  • Motor Type
    Manual
  • Tool Type
    F-4 Packing Extractor Hook
  • UPC_NO
    717744942991
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)