Motion
49001-2671
Lubricating Compound - 16 oz, Bottle
Mi Item #01512175
MFR #49001-2671
Price$36.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricating Compound - 16 oz, Bottle
Mi Item #01512175
MFR #49001-2671

Mfr description
LUBE-SEAL START UP LUBE 16 OZ BOTTLE
  • White, water based lubricant for pumps
  • Non-staining, non-contaminating and harmless to skin, it contains no graphite
  • Apply START-UP lubricant to packing rings for easier installation and run-in
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.51/each

Specifications

Dimensions

  • Container Size
    16 oz
  • Weight
    20 oz

Details

  • Application
    Apply START-UP lubricant to packing rings for easier installation and run-in. Rings of packing will then slide around the shaft without resistance. In service, START-UP lubricant leaves no residue to collect between the rings so service life is extended. Even removal of the old packing becomes easier. START-UP lubricant is also excellent for use in mechanical seal installations.
  • Base Type
    Petroleum:Water
  • Color
    White
  • Container Type
    Bottle
  • Features & Benefits
    • White, water based lubricant for pumps • Non-staining, non-contaminating and harmless to skin, it contains no graphite • Apply START-UP lubricant to packing rings for easier installation and run-in • Rings of packing will then slide on the shaft without resistance • In service START-UP lubricant leaves no residue to collect between the rings so service life is extended • Removal of old packing becomes easier
  • Harmonization Code
    3403115000
  • Manufacturer Upc Number
    NULL
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    300 °F
  • Operating Temperature Range
    300 to 400 °F
  • Package Quantity
    12 Per Case
  • Product Types
    Lubricating Compound
  • Temperature Range
    300 to 400 °F
  • UPC_NO
    717744942243
  • Working Temperature
    300 to 400 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)