Motion
CF6VBUU
Flat Cam Follower - 16 Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, Sealed, Carbon Steel Material
Mi Item #01512192
MFR #CF6VBUU
Price$91.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 16 Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, Sealed, Carbon Steel Material
Mi Item #01512192
MFR #CF6VBUU

Mfr description
CF 6 VBUU CAM FOLLOWER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.74/each

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    16
  • Roller Width  
    11 mm
  • Stud Diameter  
    6 mm
  • Thread Length
    8 mm
  • Thread Size
    M6 x 1
  • Weight
    0.04 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557006494
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    6980 N
  • Radial Static Load Capacity
    8500 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • Thread Type
    ISO
  • UPC_NO
    4549557006494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)