Motion
CF10VBUU
Flat Cam Follower - 22 Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, Sealed, Carbon Steel Material
MI ITEM #01512196
MFR #CF10VBUU
Price$75.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 22 Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, Sealed, Carbon Steel Material
MI ITEM #01512196
MFR #CF10VBUU

Mfr description
CF10VBUU CAM FOLLOWER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.64/each

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    22
  • Roller Width  
    12 mm
  • Stud Diameter  
    10 mm
  • Thread Length
    12 mm
  • Thread Size
    M10 x 1.25
  • Weight
    0.1 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557006982
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    9570 N
  • Radial Static Load Capacity
    14500 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • Thread Type
    ISO
  • UPC_NO
    4549557006982

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)