Specifications
Dimensions
- Precision RatingClass 0, JIS
- Roller Diameter26
- Roller Width12 mm
- Stud Diameter10 mm
- Thread Length12 mm
- Thread SizeM10 x 1.25
Details
- Bearing ElementNeedle Rollers
- Closure TypeSealed
- Head TypeHex Head
- Manufacturer Upc Number4549557007286
- Product TypeCrowned & Flat Cam Followers
- Radial Dynamic Load Capacity9570 N
- Radial Static Load Capacity14500 N
- Roller MaterialCarbon Steel
- Roller ShapeCrowned
- Stud TypeStandard
- Thread TypeISO
- UPC_NO4549557007286
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)